Zoro Homepage

VALVE, SECONDARY AIR INTAKE SUCTION

  • Mfr # 7.22880.01.0

  • Zoro # G416484378


original price: $85.95
10% off
new price: $77.35
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Height
2.4 in
Valve Type
Switch Valve
Voltage
12 V
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22880.01.0
Zoro #
G416484378
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.4 in
Length
2.4 in
Width
2.4 in

Details

Operating Mode
Electric
Valve Type
Switch Valve
Voltage
12 V
Item
Electronic Air Intake Change Over Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.