
VALVE, SECONDARY AIR PUMP SYSTEM
Mfr # 7.22295.66.0
Zoro # G216484288
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Height
2.8 in
Supplied Components
With Seal
Length
3.7 in
Width
3.5 in
Valve Type
Shut-Off Valve, Non-Return Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7.22295.66.0
Zoro #
G216484288
UPC #
-
Country of Origin
Spain
Dimensions
Height
2.8 in
Length
3.7 in
Width
3.5 in
Details
Supplied Components
With Seal
Valve Type
Shut-Off Valve, Non-Return Valve
Application
1996-2003 BMW 318i | 318is | 318ti | M5 | Z3 | Z8
Item
Secondary Air Injection Shut-Off Valve
Operating Mode
Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.