
VALVE, SECONDARY AIR PUMP SYSTEM
Mfr # 7.22560.43.0
Zoro # G216484332
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Application
2000-2018 Audi | Volkswagen A4 | A4 Quattro | Passat | RS7 | S6 | S7 | S8
Supplied Components
With Seal
Operating Mode
Pneumatic
Length
3.8 in
Valve Type
Shut-Off Valve, Non-Return Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.22560.43.0
Zoro #
G216484332
UPC #
-
Country of Origin
Spain
Dimensions
Length
3.8 in
Height
3 in
Width
3.7 in
Details
Application
2000-2018 Audi | Volkswagen A4 | A4 Quattro | Passat | RS7 | S6 | S7 | S8
Supplied Components
With Seal
Operating Mode
Pneumatic
Valve Type
Shut-Off Valve, Non-Return Valve
Item
Secondary Air Injection Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.