Zoro Homepage

VALVE, SECONDARY AIR PUMP SYSTEM

  • Mfr # 7.22769.73.0

  • Zoro # G516484391


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Shut-Off Valve, Non-Return Valve
Operating Mode
Pneumatic
Application
2000-2006 Audi | Volkswagen Golf | Jetta | TT | TT Quattro
Height
2.8 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22769.73.0
Zoro #
G516484391
UPC #
-
Country of Origin
Spain

Dimensions

Height
2.8 in
Width
3.5 in
Length
3.7 in

Details

Valve Type
Shut-Off Valve, Non-Return Valve
Operating Mode
Pneumatic
Application
2000-2006 Audi | Volkswagen Golf | Jetta | TT | TT Quattro
Item
Secondary Air Injection Control Valve
Supplied Components
With Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.