Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, SECONDARY VENTILATION

  • Mfr # 7.02256.37.0

  • Zoro # G616484376


product price: $52.89
/ea

Key Features

Height
3.7 in
Length
2.4 in
Operating Mode
Electric
Valve Type
Switch Valve
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02256.37.0
Zoro #
G616484376
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.7 in
Length
2.4 in
Width
2.4 in

Details

Operating Mode
Electric
Valve Type
Switch Valve
Item
Differential Lock Control Vacuum Check Valve
Voltage
12 V
Application
2002-2023 Mercedes-Benz G500 | G55 AMG | G550 | G550 4x4 | G63 AMG | G65 AMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.