Zoro Homepage

VALVE, SECONDARY VENTILATION

  • Mfr # 7.05817.09.0

  • Zoro # G616484086


product price: $42.85
/ea

Key Features

Operating Mode
Pneumatic
Height
1.2 in
Valve Type
Non-Return Valve
Length
2.4 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.05817.09.0
Zoro #
G616484086
UPC #
-
Country of Origin
Italy

Dimensions

Height
1.2 in
Length
2.4 in
Width
2.4 in

Details

Operating Mode
Pneumatic
Valve Type
Non-Return Valve
Item
Emission Check Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.