
Warning Contact, brake pad wear
Mfr # 355251741
Zoro # G816484053
product price: $17.69
/eaKey Features
Application
2011-2018 BMW X3 | X4
Width
4.9 in
Length
7.3 in
Height
0.8 in
Brake Type
Disc Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355251741
Zoro #
G816484053
UPC #
-
Country of Origin
Germany
Dimensions
Width
4.9 in
Length
7.3 in
Height
0.8 in
Details
Application
2011-2018 BMW X3 | X4
Item
Disc Brake Pad Wear Sensor
Brake Type
Disc Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.