Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Contact, brake pad wear

  • Mfr # 355253211

  • Zoro # G616483867


product price: $21.99
/ea

Key Features

Brake Type
Disc Brake
Height
0.4 in
Length
7.3 in
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355253211
Zoro #
G616483867
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.4 in
Length
7.3 in
Width
4.9 in

Details

Brake Type
Disc Brake
Item
Disc Brake Pad Wear Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.