
WATER PUMP
Mfr # 7.02881.66.0
Zoro # G716483903
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
Height
5.2 in
Length
7.5 in
Voltage
12.5 V
Width
7 in
Supplied Components
With Vibration Dampers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.02881.66.0
Zoro #
G716483903
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.2 in
Length
7.5 in
Width
7 in
Details
Voltage
12.5 V
Item
Engine Water Pump
Supplied Components
With Vibration Dampers
Operating Mode
Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.