Zoro Homepage

WATER PUMP, HEADLIGHT . FOR SEAT/SKODA/BMW/VW/FORD

  • Mfr # 6849031

  • Zoro # G116483862


product price: $36.59
/ea

Key Features

Operating Mode
Electric
Plug Type
Blade Terminal
Height
5.4 in
Voltage
12 V
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6849031
Zoro #
G116483862
UPC #
-
Country of Origin
China

Dimensions

Height
5.4 in
Width
2.4 in
Length
4.9 in

Details

Operating Mode
Electric
Plug Type
Blade Terminal
Voltage
12 V
Item
Headlight Washer Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.