Zoro Homepage

WHEEL SPEED-SENSOR

  • Mfr # 12039031

  • Zoro # G916484205


product price: $36.45
/ea

Key Features

Fitting Position
Rear Axle
Width
1.8 in
Voltage
12 V
Application
2005-2019 Audi | Volkswagen A3 | Beetle | CC | Eos | Golf | GTI | Jetta | Passat | Q3 | R32 | Rabbit | Tiguan | Tiguan Limited | TT
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12039031
Zoro #
G916484205
UPC #
-
Country of Origin
China

Dimensions

Width
1.8 in
Height
3 in
Length
2.1 in

Details

Fitting Position
Rear Axle
Voltage
12 V
Item
ABS Wheel Speed Sensor
Application
2005-2019 Audi | Volkswagen A3 | Beetle | CC | Eos | Golf | GTI | Jetta | Passat | Q3 | R32 | Rabbit | Tiguan | Tiguan Limited | TT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.