Zoro Homepage

WHEEL SPEED-SENSOR

  • Mfr # 12806021

  • Zoro # G516374418


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Front Axle
Application
2004-2009 Mercedes-Benz E320 | E350 | E500 | E550
Width
2.4 in
Voltage
12 V
Height
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12806021
Zoro #
G516374418
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.4 in
Height
5.4 in
Length
4.9 in

Details

Fitting Position
Front Axle
Application
2004-2009 Mercedes-Benz E320 | E350 | E500 | E550
Voltage
12 V
Item
ABS Wheel Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.