Zoro Homepage

WHEEL SPEED SENSOR

  • Mfr # 12806101

  • Zoro # G516484100


product price: $69.45
/ea

Key Features

Width
1.8 in
Fitting Position
Front Axle
Length
4.9 in
Height
3.6 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12806101
Zoro #
G516484100
UPC #
-
Country of Origin
China

Dimensions

Width
1.8 in
Length
4.9 in
Height
3.6 in

Details

Fitting Position
Front Axle
Item
ABS Wheel Speed Sensor
Voltage
12 V
Application
2006-2013 BMW 325xi | 328i xDrive | 328xi | 330xi | 335i xDrive | 335xi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.