WINTER WIPER BLADE 16
Mfr # 358004161
Zoro # G516484001
product price: $11.69
/eaKey Features
Fitting Position
Front
Finish
Graphite
Width
0.9 in
Height
21.7 in
Design
Winter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358004161
Zoro #
G516484001
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
0.9 in
Height
21.7 in
Length
2.4 in
Details
Item
Wiper Blade
Fitting Position
Front
Finish
Graphite
Design
Winter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.