WINTER WIPER BLADE 19
Mfr # 358004191
Zoro # G016483832
product price: $12.49
/eaKey Features
Length
2.4 in
Width
0.9 in
Finish
Graphite
Height
23.6 in
Design
Winter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358004191
Zoro #
G016483832
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
2.4 in
Width
0.9 in
Height
23.6 in
Details
Item
Wiper Blade
Finish
Graphite
Design
Winter
Fitting Position
Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.