Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER WIPER BLADE 21

  • Mfr # 358004211

  • Zoro # G516484230


product price: $12.85
/ea

Key Features

Fitting Position
Front
Design
Winter
Height
25 in
Finish
Graphite
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358004211
Zoro #
G516484230
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
25 in
Length
2.4 in
Width
0.9 in

Details

Fitting Position
Front
Design
Winter
Finish
Graphite
Item
Wiper Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.