Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER WIPER BLADE 24

  • Mfr # 358004241

  • Zoro # G216484165


product price: $14.95
/ea

Key Features

Design
Winter
Width
0.9 in
Finish
Graphite
Height
28.7 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358004241
Zoro #
G216484165
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
0.9 in
Height
28.7 in
Length
2.4 in

Details

Design
Winter
Item
Wiper Blade
Finish
Graphite
Fitting Position
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.