WIPER BLADE 10in. REAR OE CONN SNGL

  • Mfr # 9XW398115010T

  • Zoro # G216484387


product price:  $7.35
/ea

Key Features

Design
All-Season
Fitting Position
Rear
Height
1.2 in
Length
20.5 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9XW398115010T
Zoro #
G216484387
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1.2 in
Length
20.5 in
Width
2.4 in

Details

Design
All-Season
Fitting Position
Rear
Item
Back Glass Wiper Blade
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.