WIPER BLADE 10in. REAR SINGLE
Mfr # 358182101
Zoro # G516483899
product price: $10.85
/eaKey Features
Fitting Position
Rear
Height
1.2 in
Finish
Graphite
Width
2.4 in
Design
All-Season
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358182101
Zoro #
G516483899
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1.2 in
Width
2.4 in
Length
20.5 in
Details
Fitting Position
Rear
Finish
Graphite
Design
All-Season
Item
Back Glass Wiper Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.