WIPER BLADE 12in. REAR OE CONN SNGL

  • Mfr # 9XW398115012T

  • Zoro # G616484369


product price:  $6.85
/ea

Key Features

Fitting Position
Rear
Width
2.4 in
Design
All-Season
Application
2012-2018 Alfa Romeo | BMW | Mazda | Nissan CX-3 | Kicks | Mito | X5
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9XW398115012T
Zoro #
G616484369
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2.4 in
Height
1.2 in
Length
20.5 in

Details

Fitting Position
Rear
Design
All-Season
Application
2012-2018 Alfa Romeo | BMW | Mazda | Nissan CX-3 | Kicks | Mito | X5
Item
Back Glass Wiper Blade
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.