WIPER BLADE 13 in. STANDARD SINGLE
Mfr # 9XW398114013
Zoro # G216483946
product price: $3.45
/eaSold in multiples of 2 for $6.90
Key Features
Height
1 in
Finish
Graphite
Design
All-Season
Fitting Position
Both Sides
Length
23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9XW398114013
Zoro #
G216483946
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1 in
Length
23 in
Width
2 in
Details
Item
Wiper Blade
Finish
Graphite
Design
All-Season
Fitting Position
Both Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.