WIPER BLADE 13in. REAR OE CONN SNGL
Mfr # 9XW398115013T
Zoro # G116484401
product price: $6.95
/eaKey Features
Design
All-Season
Height
1.2 in
Length
20.5 in
Width
2.4 in
Fitting Position
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9XW398115013T
Zoro #
G116484401
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1.2 in
Length
20.5 in
Width
2.4 in
Details
Design
All-Season
Fitting Position
Rear
Finish
Graphite
Item
Back Glass Wiper Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.