Zoro Homepage

WIPER BLADE 14 in. STANDARD SINGLE

  • Mfr # 9XW398114014

  • Zoro # G916483932


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Length
23 in
Finish
Graphite
Height
1 in
Width
2 in
Fitting Position
Both Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW398114014
Zoro #
G916483932
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
23 in
Height
1 in
Width
2 in

Details

Finish
Graphite
Fitting Position
Both Sides
Design
All-Season
Item
Wiper Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.