
WIPER BLADE 14/14 in. STANDARD PAIR
Mfr # 9XW398114014/14
Zoro # G816483933
product price: $6.65
/eaKey Features
Fitting Position
Both Sides
Design
All-Season
Application
PC Universal
Width
2.4 in
Finish
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9XW398114014/14
Zoro #
G816483933
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
2.4 in
Height
1.2 in
Length
23.4 in
Details
Fitting Position
Both Sides
Design
All-Season
Application
PC Universal
Item
Wiper Blade
Finish
Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.