Zoro Homepage

WIPER BLADE 14in. HYBRID

  • Mfr # 204584141

  • Zoro # G516484162


product price: $7.75
/ea

Key Features

Application
2008-2024 Fiat | Honda | Scion | Toyota 500 | Corolla | Fit | Prius C | xD
Design
All-Season
Height
21.7 in
Width
0.9 in
Fitting Position
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204584141
Zoro #
G516484162
UPC #
-
Country of Origin
China

Dimensions

Height
21.7 in
Width
0.9 in
Length
2.4 in

Details

Application
2008-2024 Fiat | Honda | Scion | Toyota 500 | Corolla | Fit | Prius C | xD
Design
All-Season
Item
Wiper Blade
Fitting Position
Front
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.