Zoro Homepage

WIPER BLADE 14in. REAR FLAT SINGLE

  • Mfr # 358179141

  • Zoro # G216484035


product price: $8.15
/ea

Key Features

Fitting Position
Rear
Design
All-Season
Width
2.4 in
Finish
Graphite
Length
19.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358179141
Zoro #
G216484035
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2.4 in
Length
19.1 in
Height
0.9 in

Details

Fitting Position
Rear
Design
All-Season
Finish
Graphite
Item
Back Glass Wiper Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.