Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER BLADE 15 in. STANDARD SINGLE

  • Mfr # 9XW398114015

  • Zoro # G016483870


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Width
2 in
Finish
Graphite
Length
23 in
Design
All-Season
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW398114015
Zoro #
G016483870
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2 in
Length
23 in
Height
1 in

Details

Finish
Graphite
Design
All-Season
Item
Wiper Blade
Fitting Position
Both Sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.