
WIPER BLADE 15in. REAR OE CONN SNGL
Mfr # 9XW398115015T
Zoro # G416484392
product price:Â $8.29
/eaKey Features
Design
All-Season
Finish
Graphite
Length
20.5 in
Height
1.2 in
Fitting Position
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9XW398115015T
Zoro #
G416484392
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
20.5 in
Height
1.2 in
Width
2.4 in
Details
Design
All-Season
Finish
Graphite
Fitting Position
Rear
Application
2000-2016 BMW | Ford Focus | X5
Item
Back Glass Wiper Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.