Zoro Homepage

WIPER BLADE 16 in. STANDARD PAIR

  • Mfr # 9XW398114016

  • Zoro # G516483820


product price: $6.85
/ea

Key Features

Height
1.5 in
Fitting Position
Both Sides
Width
2 in
Finish
Graphite
Design
All-Season
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW398114016
Zoro #
G516483820
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1.5 in
Width
2 in
Length
23 in

Details

Fitting Position
Both Sides
Finish
Graphite
Item
Wiper Blade
Design
All-Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.