Zoro Homepage

WIPER BLADE 16 in. STANDARD SINGLE

  • Mfr # 9XW398114016/I

  • Zoro # G316483822


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Fitting Position
Both Sides
Design
All-Season
Height
1.5 in
Width
2 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW398114016/I
Zoro #
G316483822
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1.5 in
Width
2 in
Length
23 in

Details

Fitting Position
Both Sides
Design
All-Season
Finish
Graphite
Item
Wiper Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.