Zoro Homepage

WIPER BLADE 16in. HYBRID

  • Mfr # 204584161

  • Zoro # G916484267


product price: $7.89
/ea

Key Features

Height
21.7 in
Length
2.4 in
Width
0.9 in
Design
All-Season
Finish
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204584161
Zoro #
G916484267
UPC #
-
Country of Origin
China

Dimensions

Height
21.7 in
Length
2.4 in
Width
0.9 in

Details

Design
All-Season
Finish
Graphite
Item
Wiper Blade
Fitting Position
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.