Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER BLADE 16in. REAR FLAT SINGLE

  • Mfr # 358179161

  • Zoro # G816483957


product price: $8.15
/ea

Key Features

Finish
Graphite
Design
All-Season
Fitting Position
Rear
Width
2.4 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358179161
Zoro #
G816483957
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2.4 in
Height
0.9 in
Length
23.1 in

Details

Finish
Graphite
Design
All-Season
Fitting Position
Rear
Item
Back Glass Wiper Blade
Application
2013-2021 Audi | Bentley | BMW | Ford | Lincoln | Mercedes-Benz A4 allroad | Bentayga | Expedition | Metris | Navigator | Q3 | Q7 | Q8 | X7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.