Zoro Homepage

WIPER BLADE 17in. REAR FLAT SINGLE

  • Mfr # 358179171

  • Zoro # G216483953


product price: $8.15
/ea

Key Features

Fitting Position
Rear
Design
All-Season
Application
2006-2021 Land Rover | Mercedes-Benz | Volkswagen Crafter | Crafter Van | Range Rover | Sprinter
Height
0.9 in
Length
23.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358179171
Zoro #
G216483953
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
0.9 in
Length
23.1 in
Width
2.4 in

Details

Fitting Position
Rear
Design
All-Season
Application
2006-2021 Land Rover | Mercedes-Benz | Volkswagen Crafter | Crafter Van | Range Rover | Sprinter
Item
Back Glass Wiper Blade
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.