Zoro Homepage

WIPER BLADE 18 in. STANDARD PAIR

  • Mfr # 9XW398114018

  • Zoro # G316484256


product price: $6.99
/ea

Key Features

Finish
Graphite
Fitting Position
Both Sides
Width
2 in
Height
1.3 in
Design
All-Season
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW398114018
Zoro #
G316484256
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2 in
Height
1.3 in
Length
23 in

Details

Finish
Graphite
Fitting Position
Both Sides
Design
All-Season
Item
Wiper Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.