Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER BLADE 18in. HD TRUCK SINGLE

  • Mfr # 358178181

  • Zoro # G116484340


product price: $8.15
/ea

Key Features

Fitting Position
Front
Design
Heavy Duty
Height
20.5 in
Finish
Graphite
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358178181
Zoro #
G116484340
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
20.5 in
Length
2 in
Width
1 in

Details

Fitting Position
Front
Design
Heavy Duty
Finish
Graphite
Item
Wiper Blade
Application
1952-1953 GMC 102-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.