WIPER BLADE 19/21 in. STANDARD PAIR
Mfr # 9XW398114019/21
Zoro # G516484186
product price: $8.15
/eaKey Features
Fitting Position
Both Sides
Design
All-Season
Height
1.5 in
Width
2 in
Finish
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9XW398114019/21
Zoro #
G516484186
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1.5 in
Width
2 in
Length
24 in
Details
Fitting Position
Both Sides
Design
All-Season
Item
Wiper Blade
Finish
Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.