Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER BLADE 19in. CLEANTECH

  • Mfr # 358054191

  • Zoro # G916484328


product price: $7.99
/ea

Key Features

Fitting Position
Both Sides
Design
All-Season
Length
24.1 in
Finish
Graphite
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358054191
Zoro #
G916484328
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24.1 in
Width
2.6 in
Height
1 in

Details

Item
Wiper Blade
Fitting Position
Both Sides
Design
All-Season
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.