
WIPER BLADE 20in. CLEANTECH
Mfr # 358054201
Zoro # G716484276
product price: $9.89
/eaKey Features
Width
2.6 in
Finish
Graphite
Height
1 in
Length
24.1 in
Fitting Position
Both Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358054201
Zoro #
G716484276
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
2.6 in
Height
1 in
Length
24.1 in
Details
Finish
Graphite
Fitting Position
Both Sides
Item
Wiper Blade
Design
All-Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.