Zoro Homepage

WIPER BLADE 20in. HD TRUCK SINGLE

  • Mfr # 358178201

  • Zoro # G016484334


product price: $8.15
/ea

Key Features

Finish
Graphite
Application
PC Universal
Length
2 in
Height
20.5 in
Design
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358178201
Zoro #
G016484334
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
2 in
Height
20.5 in
Width
1 in

Details

Finish
Graphite
Application
PC Universal
Design
Heavy Duty
Item
Wiper Blade
Fitting Position
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.