WIPER BLADE 21in. CLEANTECH
Mfr # 358054211
Zoro # G116484388
product price: $8.27
/eaKey Features
Design
All-Season
Length
28.1 in
Width
2.6 in
Fitting Position
Both Sides
Finish
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358054211
Zoro #
G116484388
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
28.1 in
Width
2.6 in
Height
1 in
Details
Design
All-Season
Item
Wiper Blade
Fitting Position
Both Sides
Finish
Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.