WIPER BLADE 22/22 in. STANDARD PAIR
Mfr # 9XW398114022/22
Zoro # G016484280
product price: $8.69
/eaKey Features
Application
2003-2017 Lincoln Aviator | Navigator
Design
All-Season
Height
1.2 in
Width
2.4 in
Fitting Position
Both Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9XW398114022/22
Zoro #
G016484280
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1.2 in
Width
2.4 in
Length
26.6 in
Details
Application
2003-2017 Lincoln Aviator | Navigator
Design
All-Season
Item
Wiper Blade
Fitting Position
Both Sides
Finish
Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.