Zoro Homepage

WIPER BLADE 22in. COMMERCIAL SINGLE

  • Mfr # 9XW191398221

  • Zoro # G016484327


product price: $6.99
/ea

Key Features

Height
30.9 in
Design
Heavy Duty
Width
0.8 in
Application
PC Universal
Fitting Position
Both Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW191398221
Zoro #
G016484327
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30.9 in
Width
0.8 in
Length
2 in

Details

Item
Wiper Blade
Design
Heavy Duty
Application
PC Universal
Fitting Position
Both Sides
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.