WIPER BLADE 22in. HYBRID
Mfr # 204584221
Zoro # G416484088
product price: $8.55
/eaKey Features
Width
0.9 in
Finish
Graphite
Length
2.4 in
Height
25 in
Design
All-Season
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204584221
Zoro #
G416484088
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
0.9 in
Length
2.4 in
Height
25 in
Details
Finish
Graphite
Item
Wiper Blade
Design
All-Season
Fitting Position
Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.