Zoro Homepage

WIPER BLADE 24in. COMMERCIAL SINGLE

  • Mfr # 9XW191398241

  • Zoro # G716484351


product price: $10.85
/ea

Key Features

Design
Heavy Duty
Finish
Graphite
Fitting Position
Both Sides
Width
0.8 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW191398241
Zoro #
G716484351
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
0.8 in
Length
2 in
Height
30.9 in

Details

Design
Heavy Duty
Finish
Graphite
Fitting Position
Both Sides
Application
PC Universal
Item
Wiper Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.