Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER BLADE 24in. HYBRID

  • Mfr # 204584241

  • Zoro # G616484307


product price: $8.69
/ea

Key Features

Finish
Graphite
Design
All-Season
Height
28.7 in
Fitting Position
Front
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204584241
Zoro #
G616484307
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
28.7 in
Length
2.4 in
Width
0.9 in

Details

Finish
Graphite
Design
All-Season
Item
Wiper Blade
Fitting Position
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.