Zoro Homepage

WIPER BLADE 28in. CLEANTECH

  • Mfr # 358054281

  • Zoro # G216483984


product price: $9.75
/ea

Key Features

Fitting Position
Both Sides
Height
1 in
Width
2.6 in
Design
All-Season
Length
29.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358054281
Zoro #
G216483984
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1 in
Width
2.6 in
Length
29.8 in

Details

Fitting Position
Both Sides
Design
All-Season
Item
Wiper Blade
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.