WIPER BLADE 28in. HYBRID
Mfr # 204584281
Zoro # G916484274
product price: $9.55
/eaKey Features
Design
All-Season
Finish
Graphite
Width
0.9 in
Height
32.9 in
Fitting Position
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204584281
Zoro #
G916484274
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
0.9 in
Height
32.9 in
Length
2.4 in
Details
Design
All-Season
Finish
Graphite
Fitting Position
Front
Item
Wiper Blade
Application
2007-2023 Honda | Nissan | Toyota Altima | Corolla | Fit | Maxima | Prius | Prius C | Qashqai | Rogue Sport | Sentra | Sienna | Versa Note | Yaris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.