WIPER BLADE 30in. CLEANTECH
Mfr # 358054301
Zoro # G716484009
product price: $11.95
/eaKey Features
Application
2012-2023 BMW | Ford | Toyota i3 | i8 | Transit | Transit Connect | Transit Custom | Transit-150 | Transit-250 | Transit-350 | Transit-350 HD | Yaris
Fitting Position
Front
Length
33.7 in
Width
2.6 in
Finish
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358054301
Zoro #
G716484009
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
33.7 in
Width
2.6 in
Height
1 in
Details
Application
2012-2023 BMW | Ford | Toyota i3 | i8 | Transit | Transit Connect | Transit Custom | Transit-150 | Transit-250 | Transit-350 | Transit-350 HD | Yaris
Fitting Position
Front
Finish
Graphite
Design
All-Season
Item
Wiper Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.