Zoro Homepage

WIPER BLADE 32in. COMMERCIAL SINGLE

  • Mfr # 9XW191398321

  • Zoro # G216484394


product price: $24.55
/ea

Key Features

Application
PC Universal
Design
Heavy Duty
Fitting Position
Both Sides
Height
32.9 in
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW191398321
Zoro #
G216484394
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
32.9 in
Width
1.2 in
Length
3.3 in

Details

Application
PC Universal
Design
Heavy Duty
Fitting Position
Both Sides
Item
Wiper Blade
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.