Zoro Homepage

WIPER BLADE 36in. COMMERCIAL SINGLE

  • Mfr # 9XW191398361

  • Zoro # G116484418


product price: $29.95
/ea

Key Features

Width
1.2 in
Design
Heavy Duty
Length
3.3 in
Fitting Position
Both Sides
Finish
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW191398361
Zoro #
G116484418
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
1.2 in
Length
3.3 in
Height
36.8 in

Details

Design
Heavy Duty
Item
Wiper Blade
Fitting Position
Both Sides
Finish
Graphite
Application
PC Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.